CARBIDE DRILL MQL TYPE W/ COOLANT 20XD
Mfr # DH520020F
Zoro # G015729962
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Flute Length
7.244 in. (184 mm)
Shank Diameter
0.3149 in. (8 mm)
Number of Flutes
2
Finish - Machining
TiALN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH520020F
Zoro #
G015729962
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Flute Length
7.244 in. (184 mm)
Shank Diameter
0.3149 in. (8 mm)
Details
Number of Flutes
2
Finish - Machining
TiALN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.