Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mql Type W/ Coolant (20Xd)

  • Mfr # DH520107

  • Zoro # G4202910


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.7 mm
Point Angle
140 Degrees
Flute Length
253 mm
Shank Diameter
11 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH520107
Zoro #
G4202910
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
317 mm
Drill Bit Size
10.7 mm
Flute Length
253 mm
Shank Diameter
11 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Decimal Equivalent
0.4213 in
Application
Non-Alloy Steels, Alloy Steels, Cast Iron
Type
Ratio Drill
Series
Dream Drill MQL
Shank Type
Common
Cutting Direction
Right Hand
LOC Multiple
20XD
Single End/Double End
Single End
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.