Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill w/o Coolant, 27/64 dia.

  • Mfr # DH423027F

  • Zoro # G7345289


product price: $124.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Overall Length
102 mm
Shank Dia.
12 mm
Length of Cut
55 mm
Milling Dia.
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH423027F
Zoro #
G7345289
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
102 mm
Shank Dia.
12 mm
Length of Cut
55 mm
Milling Dia.
27/64 in

Details

Item
Solid Carbide Drill
End Mill Style
Square

Description

Solid Carbide Drill, 27/64 in Milling Dia., Length of Cut 55 mm, Overall Length 102 mm, Shank Dia. 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.