Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drills, 10.5mm, Flute 43mm

  • Mfr # DH404105

  • Zoro # G9246431


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
10.50 mm
Number of Flutes
2
Shank Dia.
0.41338 in. (10.5 mm)
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404105
Zoro #
G9246431
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
89.00 mm
Drill Bit Size
10.50 mm
Shank Dia.
0.41338 in. (10.5 mm)
Flute Length
43.00 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Sizes Included
10.50mm
Maximum Drilling Depth
43 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right
Finish - Machining
TiALN
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.4134
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Grade
K30-40
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4134, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.