Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drills, 10mm, Flute 43mm

  • Mfr # DH404100

  • Zoro # G9246422


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Overall Length
89.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
10.00 mm
Number of Flutes
2
Shank Dia.
0.39370 in. (10 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404100
Zoro #
G9246422
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
89.00 mm
Drill Bit Size
10.00 mm
Shank Dia.
0.39370 in. (10 mm)
Sizes Included
10.00mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Flute Length
43.00 mm
Maximum Drilling Depth
43 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Grade
K30-40
Decimal Equivalent
0.3937
Drill Bit Material
Solid Carbide
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3937, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.