Carbide Drills, 11mm, Flute 47mm
Mfr # DH404110
Zoro # G9246447
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11 mm
Number of Flutes
2
Shank Dia.
11 mm
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH404110
Zoro #
G9246447
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
95 mm
Drill Bit Size
11 mm
Shank Dia.
11 mm
Drill Bit Dimension Type
Metric
Sizes Included
11.00mm
Flute Length
47 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
47 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right
Finish - Machining
TiALN
Decimal Equivalent
0.4331
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Measurement System
Metric
Description
Jobber Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4331, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.