Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drills, 13.5mm, Flute 54mm

  • Mfr # DH404135

  • Zoro # G9246474


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
107 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
13.5 mm
Number of Flutes
2
Shank Dia.
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404135
Zoro #
G9246474
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
107 mm
Drill Bit Size
13.5 mm
Shank Dia.
13.5 mm
Depth:Dia. Ratio
3xD
Flute Length
54 mm
Drill Bit Dimension Type
Metric
Sizes Included
13.50mm
Maximum Drilling Depth
54 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right
Finish - Machining
TiALN
Decimal Equivalent
0.5315
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5315, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.