Zoro Homepage

Carbide Drills, 17/64in., Flute 1-11/16in.

  • Mfr # 0171ATF

  • Zoro # G9246264


product price: $44.49
/ea

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
17/64 in
Number of Flutes
2
Shank Dia.
0.2656 in. (6.74623 mm)
Material - Machining
CARBIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0171ATF
Zoro #
G9246264
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 17/64 in
Drill Bit Size
17/64 in
Shank Dia.
0.2656 in. (6.74623 mm)
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 11/16 in
Depth:Dia. Ratio
3xD
Sizes Included
17/64"
Maximum Drilling Depth
1 11/16 in

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Decimal Equivalent
0.2656
Measurement System
Fractional Inch

Description

Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2656

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.