Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drills, .257in., Flute 1-11/16in.

  • Mfr # 2061ATF

  • Zoro # G9246352


product price: $56.45
/ea

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
F
Number of Flutes
2
Shank Dia.
0.257 in.
Material - Machining
CARBIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061ATF
Zoro #
G9246352
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 17/64 in
Drill Bit Size
F
Shank Dia.
0.257 in.
Flute Length
1 11/16 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
3xD
Sizes Included
F
Maximum Drilling Depth
1 11/16 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Decimal Equivalent
0.2570
Drill Bit Material
Solid Carbide
Grade
K30-40
Measurement System
Letter

Description

Jobber Drill Bit, Drill Bit Size F, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2570, Letter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.