Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drills, 27/64in., Flute 2-11/16in.

  • Mfr # 0271ATF

  • Zoro # G9246307


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
27/64 in
Number of Flutes
2
Shank Dia.
0.4219 in. (10.7162 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0271ATF
Zoro #
G9246307
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 1/2 in
Drill Bit Size
27/64 in
Shank Dia.
0.4219 in. (10.7162 mm)
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 11/16 in
Depth:Dia. Ratio
3xD
Sizes Included
27/64"
Maximum Drilling Depth
2 11/16 in

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right
Finish - Machining
TiALN
Decimal Equivalent
0.4219
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Measurement System
Fractional Inch

Description

Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4219

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.