Zoro Homepage

Carbide Drills, 3/8in., Flute 2-3/8in.

  • Mfr # 0241ATF

  • Zoro # G9246291


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3/8 in
Number of Flutes
2
Shank Dia.
0.375 in. (9.52499 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0241ATF
Zoro #
G9246291
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
3/8 in
Shank Dia.
0.375 in. (9.52499 mm)
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Sizes Included
3/8"
Flute Length
2 3/8 in
Maximum Drilling Depth
2 3/8 in

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Decimal Equivalent
0.3750
Measurement System
Fractional Inch

Description

Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.