Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drills, 5/16in., Flute 1-7/8in.

  • Mfr # 0201ATF

  • Zoro # G9246273


product price: $70.25
/ea

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
5/16 in
Number of Flutes
2
Shank Dia.
0.3125 in. (7.9375 mm)
Material - Machining
CARBIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0201ATF
Zoro #
G9246273
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 9/16 in
Drill Bit Size
5/16 in
Shank Dia.
0.3125 in. (7.9375 mm)
Sizes Included
5/16"
Depth:Dia. Ratio
3xD
Flute Length
1 7/8 in
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
1 7/8 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Decimal Equivalent
0.3125
Drill Bit Material
Solid Carbide
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Grade
K30-40
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3125, Fractional Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.