Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drills, 5.3mm, Flute 26mm

  • Mfr # DH404053

  • Zoro # G9246361


product price: $31.25
/ea

Key Features

Overall Length
62.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
5.30 mm
Number of Flutes
2
Shank Dia.
0.20866 in. (5.3 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404053
Zoro #
G9246361
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
62.00 mm
Drill Bit Size
5.30 mm
Shank Dia.
0.20866 in. (5.3 mm)
Drill Bit Dimension Type
Metric
Sizes Included
5.30mm
Flute Length
26.00 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
26 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right
Finish - Machining
TiALN
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2087
Grade
K30-40
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 5.30 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2087, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.