Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drills, 8.2mm, Flute 37mm

  • Mfr # DH404082

  • Zoro # G9246404


product price: $69.05
/ea

Key Features

Overall Length
79.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
8.20 mm
Number of Flutes
2
Shank Dia.
0.32283 in. (8.2 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404082
Zoro #
G9246404
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
79.00 mm
Drill Bit Size
8.20 mm
Shank Dia.
0.32283 in. (8.2 mm)
Flute Length
37.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
8.20mm
Drill Bit Dimension Type
Metric
Maximum Drilling Depth
37 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.3228
Grade
K30-40
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 8.20 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3228, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.