Carbide Drills, 9/16in., Flute 3-1/2in.
Mfr # 0361ATF
Zoro # G9246334
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Drill Bit Size
9/16 in
Number of Flutes
2
Shank Dia.
0.5625 in. (14.2875 mm)
Material - Machining
CARBIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0361ATF
Zoro #
G9246334
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
5 15/16 in
Drill Bit Size
9/16 in
Shank Dia.
0.5625 in. (14.2875 mm)
Sizes Included
9/16"
Flute Length
3 1/2 in
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
3 1/2 in
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Decimal Equivalent
0.5625
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5625, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.