Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drills, 9mm, Flute 40mm

  • Mfr # DH404090

  • Zoro # G9246413


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Overall Length
84.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
9.00 mm
Number of Flutes
2
Shank Dia.
0.35433 in. (9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404090
Zoro #
G9246413
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
84.00 mm
Drill Bit Size
9.00 mm
Shank Dia.
0.35433 in. (9 mm)
Flute Length
40.00 mm
Drill Bit Dimension Type
Metric
Sizes Included
9.00mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
40 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right
Finish - Machining
TiALN
Grade
K30-40
Drill Bit Material
Solid Carbide
Application
For Alloy Steels, Prehardened Steel, Cast Iron, Stainless steel
Decimal Equivalent
0.3543
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3543, Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.