Zoro Homepage

Carbide End Mill, Sq, 1, 1-1/2 Cut L

  • Mfr # 01600TF

  • Zoro # G4541187


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01600TF
Zoro #
G4541187
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Milling Diameter
1"
Length of Cut
1.5 in
Milling Dia.
1 in
Dimension Type
Fractional Inch
Shank Dia.
1 in

Description

Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.