Zoro Homepage

Carbide End Mill, Sq, 1, 2-1/4 Cut L

  • Mfr # 08600TF

  • Zoro # G5865632


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08600TF
Zoro #
G5865632
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1"
Overall Length
5 in
Length of Cut
2.25 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
1 in

Description

Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.