Carbide End Mill, Sq, 11/32, 3/4 Cut L
Mfr # 11582TF
Zoro # G5955905
product price: $60.19
/eaKey Features
Measurement System
Inch
Milling Diameter
11/32"
Overall Length
3 1/2 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11582TF
Zoro #
G5955905
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
11/32"
Overall Length
3 1/2 in
Length of Cut
0.75 in
Shank Dia.
3/8 in
Milling Dia.
0.34375 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.34375 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.