Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Sq, 11/64, 5/8 Cut L

  • Mfr # 01564TF

  • Zoro # G9628175


product price: $15.39
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01564TF
Zoro #
G9628175
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.625 in
Milling Diameter
11/64"
Dimension Type
Fractional Inch
Milling Dia.
0.171875 in
Shank Dia.
3/16 in
Overall Length
2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
List Number
E5020
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Applications
Steel, Carbon Steel, Prehardened Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N

Description

Square End Mill, 0.171875 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.