Zoro Homepage

Carbide End Mill, Sq, 1/2, 1 Cut L

  • Mfr # 13593

  • Zoro # G5909102


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1/2"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13593
Zoro #
G5909102
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/2"
Overall Length
4 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.