Carbide End Mill, Sq, 1/2, 5/8 Cut L
Mfr # 32593TN
Zoro # G5911997
product price: $66.59
/eaKey Features
Measurement System
Inch
Overall Length
3 in
Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32593TN
Zoro #
G5911997
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 in
Milling Diameter
1/2"
Length of Cut
0.625 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.5 in Milling Dia., Carbide, TiN, Straight, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.