Carbide End Mill, Sq, 1/8, 1/4 Cut L
Mfr # 33558TF
Zoro # G9626583
product price: $17.59
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33558TF
Zoro #
G9626583
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
0.25 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
0.125 in
Shank Dia.
1/8 in
Description
Square End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.