Carbide End Mill, Sq, 1/8, 3/4 Cut L
Mfr # 02558TN
Zoro # G9627974
product price: $15.79
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02558TN
Zoro #
G9627974
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
0.75 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Overall Length
2 1/4 in
Description
Square End Mill, 0.125 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/4 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.