Carbide End Mill, Sq, 3/16, 1/2 Cut L
Mfr # 13567TF
Zoro # G7573867
product price: $55.79
/eaKey Features
Measurement System
Inch
Overall Length
3 1/4 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13567TF
Zoro #
G7573867
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 1/4 in
Milling Diameter
3/16"
Length of Cut
0.5 in
Milling Dia.
0.1875 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.