Carbide End Mill, Sq, 3/16, 3/4 Cut L
Mfr # 02565TN
Zoro # G6028766
product price: $18.99
/eaKey Features
Measurement System
Inch
Milling Diameter
3/16"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02565TN
Zoro #
G6028766
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/16"
Overall Length
2 1/2 in
Length of Cut
0.75 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Description
Square End Mill, 0.1875 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.