Carbide End Mill, Sq, 3/4, 2-1/4 Cut L
Mfr # 08598TN
Zoro # G5912252
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08598TN
Zoro #
G5912252
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/4"
Overall Length
5 in
Length of Cut
2.25 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Description
Square End Mill, 0.75 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.