Zoro Homepage

Carbide End Mill, Sq, 3/64, 7/64 Cut L

  • Mfr # 01553TF

  • Zoro # G1956739


product price: $12.79
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
3/64"
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01553TF
Zoro #
G1956739
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 1/2 in
Milling Diameter
3/64"
Length of Cut
0.109375 in
Dimension Type
Fractional Inch
Milling Dia.
0.046875 in
Shank Dia.
1/8 in

Description

Square End Mill, 0.046875 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.109375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.