Carbide End Mill, Sq, 5/16, 1/2 Cut L
Mfr # 33579TF
Zoro # G5871862
product price: $51.29
/eaKey Features
Measurement System
Inch
Milling Diameter
5/16"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33579TF
Zoro #
G5871862
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/16"
Overall Length
2 1/2 in
Length of Cut
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.