Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Sq, 5/32, 5/16 Cut L

  • Mfr # 31561TF

  • Zoro # G9627992


product price: $15.29
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.3125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31561TF
Zoro #
G9627992
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.3125 in
Milling Diameter
5/32"
Dimension Type
Fractional Inch
Overall Length
2 in
Shank Dia.
3/16 in
Milling Dia.
0.15625 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Item
Square End Mill
List Number
E5245
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Single End/Double End
Single
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Applications
Steel, Carbon Steel, Prehardened Steel
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Secondary Material Application ISO Code
K, M, N
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.15625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.