Zoro Homepage

Carbide End Mill, Sq, 5/32, 5/16 Cut L

  • Mfr # 33561TN

  • Zoro # G5937592


product price: $18.89
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
5/32"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33561TN
Zoro #
G5937592
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 in
Milling Diameter
5/32"
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.15625 in

Description

Square End Mill, 0.15625 in Milling Dia., Carbide, TiN, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.