Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Sq, 5/32, 9/16 Cut L

  • Mfr # 07561TN

  • Zoro # G9628141


product price: $15.39
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.5625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07561TN
Zoro #
G9628141
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.5625 in
Milling Diameter
5/32"
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.15625 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
List Number
E5021
Cutting Direction
Right Hand
Item
Square End Mill
Single End/Double End
Single
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
TiN
Material Applications
Steel, Carbon Steel, Prehardened Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral
Material Grade - Machining
TiAlN

Description

Square End Mill, 0.15625 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.