Carbide End Mill, Sq, 5/8, 2-1/4 Cut L
Mfr # 08595TF
Zoro # G5870837
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08595TF
Zoro #
G5870837
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
5 in
Milling Diameter
5/8"
Length of Cut
2.25 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Description
Square End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.