Zoro Homepage

Carbide End Mill, Sq, 7/16, 9/16 Cut L

  • Mfr # 32588

  • Zoro # G6025887


product price: $42.89
/ea

Key Features

Measurement System
Inch
Milling Diameter
7/16"
Overall Length
2 3/4 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32588
Zoro #
G6025887
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
7/16"
Overall Length
2 3/4 in
Length of Cut
0.5625 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Dimension Type
Fractional Inch

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.5625 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.