Zoro Homepage

Carbide End Mill, Sq, 7/32, 1/2 Cut L

  • Mfr # 33570

  • Zoro # G5980037


product price: $18.79
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
7/32"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33570
Zoro #
G5980037
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 1/2 in
Milling Diameter
7/32"
Length of Cut
0.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.21875 in
Shank Dia.
1/4 in

Description

Square End Mill, 0.21875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.