Carbide End Mill, Sq, 7/32, 5/8 Cut L
Mfr # 01570
Zoro # G9628245
product price: $14.19
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01570
Zoro #
G9628245
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
0.625 in
Milling Diameter
7/32"
Dimension Type
Fractional Inch
Milling Dia.
0.21875 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Description
Square End Mill, 0.21875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.