Zoro Homepage

Carbide End Mill, Sq, 7/64, 3/16 Cut L

  • Mfr # 32557TN

  • Zoro # G6036335


product price: $15.99
/ea

Key Features

Measurement System
Inch
Milling Diameter
7/64"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32557TN
Zoro #
G6036335
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
7/64"
Overall Length
1 1/2 in
Length of Cut
0.1875 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.109375 in

Description

Square End Mill, 0.109375 in Milling Dia., Carbide, TiN, Straight, Length of Cut 0.1875 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.