Carbide End Mill, Sq, 9/32, 11/16 Cut L
Mfr # 11577
Zoro # G6006375
product price: $43.99
/eaKey Features
Measurement System
Inch
Milling Diameter
9/32"
Overall Length
3 3/8 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11577
Zoro #
G6006375
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
9/32"
Overall Length
3 3/8 in
Length of Cut
0.6875 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.28125 in
Description
Square End Mill, 0.28125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.6875 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.