Carbide End Mill, Sq, 9/64, 1/2 Cut L
Mfr # 01560
Zoro # G1956757
product price: $11.99
/eaKey Features
Measurement System
Inch
Milling Diameter
9/64"
Overall Length
2 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01560
Zoro #
G1956757
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
9/64"
Overall Length
2 in
Length of Cut
0.5 in
Milling Dia.
0.140625 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.140625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.