Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Jobber Length Drill Bit

  • Mfr # DH404048

  • Zoro # G7638963


product price: $30.45
/ea

Key Features

Overall Length
2.44094 in. (62 mm)
Drill Bit Size
#2
Number of Flutes
2
Shank Dia.
0.18897 in. (4.8 mm)
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404048
Zoro #
G7638963
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2.44094 in. (62 mm)
Drill Bit Size
#2
Shank Dia.
0.18897 in. (4.8 mm)

Details

Item
Solid Carbide Drill
Number of Flutes
2
Cutting Direction
Right
Finish - Machining
TiALN
Material
Carbide
Measurement System
Wire

Description

Solid Carbide Drill, Drill Bit Size #2, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.