Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Jobber Length Twist Drill

  • Mfr # D5412102

  • Zoro # G4457080


product price: $33.85
/ea

Key Features

Flute Length
1.750 in
Helix Angle
30°
Drill Bit Size
#2
Cutting Direction
Right Hand
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5412102
Zoro #
G4457080
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
1.750 in
Drill Bit Size
#2
Shank Dia.
#2
Overall Length
3.000 in

Details

Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type - Machining
Straight Shank
Single End/Double End
Single End
Coolant Fed
No
Material - Machining
Carbide
Drill Bit Point Angle
118°
Application
General Purpose
Item
Jobber Length Drill
Series
Standard Carbide Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.