Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Jobber Length Twist Drill

  • Mfr # D5412118

  • Zoro # G4428100


product price: $23.15
/ea

Key Features

Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Helix Angle
30°
Overall Length
2.750 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5412118
Zoro #
G4428100
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.750 in
Drill Bit Size
#18
Shank Dia.
#18
Flute Length
1.625 in

Details

Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Helix Angle
30°
Item
Jobber Length Drill
Single End/Double End
Single End
Number of Flutes
2
Application
General Purpose
Coolant Fed
No
Material - Machining
Carbide
Series
Standard Carbide Drill
Drill Bit Point Angle
118°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.