Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Jobber Length Twist Drill

  • Mfr # D5412154

  • Zoro # G4454402


product price: $12.89
/ea

Key Features

Coolant Fed
No
Helix Angle
30°
Material - Machining
Carbide
Shank Type - Machining
Straight Shank
Shank Dia.
#54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5412154
Zoro #
G4454402
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
#54
Drill Bit Size
#54
Flute Length
0.750 in
Overall Length
1.500 in

Details

Coolant Fed
No
Helix Angle
30°
Material - Machining
Carbide
Shank Type - Machining
Straight Shank
Item
Jobber Length Drill
Drill Bit Point Angle
118°
Application
General Purpose
Single End/Double End
Single End
Cutting Direction
Right Hand
Series
Standard Carbide Drill
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.