Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Jobber Length Twist Drill

  • Mfr # D5413204

  • Zoro # G4456344


product price: $30.55
/ea

Key Features

Coolant Fed
No
Drill Bit Size
D
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5413204
Zoro #
G4456344
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
D
Shank Dia.
D
Overall Length
3.250 in
Flute Length
2.000 in

Details

Coolant Fed
No
Cutting Direction
Right Hand
Single End/Double End
Single End
Item
Jobber Length Drill
Helix Angle
30°
Series
Standard Carbide Drill
Number of Flutes
2
Material - Machining
Carbide
Application
General Purpose
Drill Bit Point Angle
118°
Shank Type - Machining
Straight Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.