Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Jobber Length Twist Drill

  • Mfr # D5413215

  • Zoro # G4454490


product price: $46.85
/ea

Key Features

Application
General Purpose
Shank Type - Machining
Straight Shank
Shank Dia.
O
Helix Angle
30°
Overall Length
3.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5413215
Zoro #
G4454490
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
O
Overall Length
3.750 in
Drill Bit Size
O
Flute Length
2.375 in

Details

Application
General Purpose
Shank Type - Machining
Straight Shank
Helix Angle
30°
Drill Bit Point Angle
118°
Item
Jobber Length Drill
Series
Standard Carbide Drill
Number of Flutes
2
Single End/Double End
Single End
Cutting Direction
Right Hand
Material - Machining
Carbide
Coolant Fed
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.