Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Jobber Length Twist Drill

  • Mfr # D5413220

  • Zoro # G4459774


product price: $56.95
/ea

Key Features

Drill Bit Size
T
Material - Machining
Carbide
Single End/Double End
Single End
Flute Length
2.750 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5413220
Zoro #
G4459774
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
T
Flute Length
2.750 in
Shank Dia.
T
Overall Length
4.250 in

Details

Material - Machining
Carbide
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
2
Drill Bit Point Angle
118°
Coolant Fed
No
Shank Type - Machining
Straight Shank
Item
Jobber Length Drill
Application
General Purpose
Series
Standard Carbide Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.