Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Jobber Length Twist Drill

  • Mfr # D5417015

  • Zoro # G4440630


product price: $30.75
/ea

Key Features

Overall Length
3-1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15/64 in
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5417015
Zoro #
G4440630
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3-1/4 in
Drill Bit Size
15/64 in
Shank Dia.
15/64 in
Flute Length
2 in

Details

Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright
Shank Type - Machining
Straight
Coolant Fed
No
Decimal Equivalent
0.2344 in
Helix Angle
30 Degrees
Drill Type
Jobber Length Drill
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.