Zoro Homepage

Carbide Jobber Length Twist Drill Tialn Coated

  • Mfr # DH413204

  • Zoro # G4229641


product price: $33.79
/ea

Key Features

Shank Diameter
D
Coolant Through
No
Point Angle
118°
Number of Flutes
2
Drill Bit Size
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH413204
Zoro #
G4229641
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
D
Drill Bit Size
D
Overall Length
3.250 in
Flute Length
2.000 in

Details

Coolant Through
No
Point Angle
118°
Number of Flutes
2
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
TiAlN
Single End/Double End
Single End
Helix Angle
30°
Drill Type
Jobber Length Drill
Series
Standard Carbide Drill
Application
General Purpose
Shank Type
Straight Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.