Zoro Homepage

Carbide Jobber Length Twist Drill Tialn Coated

  • Mfr # DH417013

  • Zoro # G4231078


product price: $31.85
/ea

Key Features

Flute Length
1.750 in
Coolant Through
No
Cutting Direction
Right Hand
Drill Bit Size
13/64 in
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH417013
Zoro #
G4231078
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
1.750 in
Drill Bit Size
13/64 in
Shank Diameter
13/64 in
Overall Length
3.000 in

Details

Coolant Through
No
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Material - Machining
Carbide
Drill Type
Jobber Length Drill
Helix Angle
30°
Series
Standard Carbide Drill
Point Angle
118°
Shank Type
Straight Shank
Number of Flutes
2
Application
General Purpose
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.