Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Jobber Length Twist Drill Tialn Coated

  • Mfr # DH421006L

  • Zoro # G4233534


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Cutting Direction
Right Hand
LOC Multiple
8XD
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH421006L
Zoro #
G4233534
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
76 mm
Overall Length
114 mm
Shank Diameter
8 mm
Drill Bit Size
F

Details

Coolant Through
Yes
Cutting Direction
Right Hand
LOC Multiple
8XD
Number of Flutes
2
Material - Machining
Carbide
Single End/Double End
Single End
Shank Type
Common Shank
Point Angle
140°
Helix Angle
30°
Application
Steels, Cast Iron
Drill Type
Ratio Drill 8XD
Series
Dream Drill General
Finish - Machining
TiAlN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.